Hamilton

Plate Caster, Swivel, Rubber, 6 in., 540 lb, Blk


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Rubber
  • Load Rating 540 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 7-1/2"
Wheel Dia. 6 in
Wheel Width 2 1/2 in
Plate Size 4-1/2" x 6-1/2"
Caster Plate Size 4-1/2" x 6-1/2"
Mounting Bolt Dia. 1/2 in
Mounting Plate Size 4 1/2 in x 6 1/2 in
Mounting Height 7 1/2 in

Description

Swivel, Standard Plate Caster, Load Rating 540 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.