Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Polypropyln, 8 in, 1500 lb
Mfr # S-WH-8DB-4SL-FB
Zoro # G2010788
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-WH-8DB-4SL-FB
- Zoro # G2010788
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 1500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 3 in W, Polyester, Silver (EE1803TTX18)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels (S-52K-6GB95)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- HAMILTON Swivel Caster, 52 8X2 Metal Bb (S-528-MB)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 6", 880 lb. (BEHS-ALEV 150K-14)
- Hamilton Casters