Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu
Mfr # S-WH-8SPB
Zoro # G7496352
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-WH-8SPB
- Zoro # G7496352
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Replacement Caster- 5" Gray Swivel-TPR Tread (09055)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- VESTIL Vertical Plate Clamp (EPC-40)
- ZORO SELECT Dual Wheel Castr, Plyurthan, 2 in., 350 lb. (4W778)
- HAMILTON Rigid 7100 8 Pneumatic Zinc Wh (R-7108-PR)
- HAMILTON Rigid Caster, Wh 5X2 Ultralast (R-WH-5TRB)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels (S-HL-4NF)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- HAMILTON General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-341-F)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1550 lb. (R-WH-8DB)
- Hamilton Casters