Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 8 in, 1200 lb, Blu, B
Mfr # S-WH-8SPB-4SL-IB
Zoro # G6179932
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-8SPB-4SL-IB
- Zoro # G6179932
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 5" |
Caster Plate Size | 4" x 5" |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32053)
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- TRI-ARC Rolling Ladder, 2 Steps, Ribbed Tread (WLAR102244)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel (S-WH-8EGB)
- HAMILTON Rigid Caster, Wh 4X2 V-Grooved (R-WH-4V)
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- Hamilton Casters