Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 6 in., 1560 lb., Blk, B
Mfr # S-WH-6DB70
Zoro # G6814464
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-6DB70
- Zoro # G6814464
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 5" |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1560 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-85)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 4-1/2in Dim A Size (5-1 1/2-4)
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- HAMILTON General Utility Swivel Caster, 3" x 1 1/4" Ebonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-331-E)
- HAMILTON Rigid Caster 52 5X2 Duralast (R-525-DB)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 4000 lb. (R-EPSD-83FVH)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-HRS-TLB-2-R-2)
- Hamilton Casters