Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 6 in., 1250 lb.
Mfr # S-WH-6DB
Zoro # G1543333
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-6DB
- Zoro # G1543333
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Crown Tread Red Polyurethane on Silver Cast Iron Core, 1,200 (CB-PCC62R)
- WESCO Strap/Handle Assembly (150303)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/2 (PPMTR1/2)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Flexonite Solid Rubber Wheel, 3/8" Oilless Sleeve Bearing (S-223-FO)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- Hamilton Plate Casters