Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 6 in., 1200 lb.
Mfr # S-HS-6DB
Zoro # G4334793
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-6DB
- Zoro # G4334793
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 7 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Ratchet, For Use With 4W471 (052910)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 3/4” Regular and Quik-Alloy® Sling Hooks (7507295)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- HAMILTON Rigid Wh 5X2 Forged Steel, w/Bb (R-WH-5FSB)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels (S-HS2-4TRB)
- HAMILTON Rigid Caster, 300 4X1-1/4 Ebonite (R-341-E)
- HAMILTON Plte Caster, Rgd, Poly, 10 in., 2200 lb. (R-FM-10DB)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- Hamilton Casters