Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk
Mfr # S-WH-4DB70-4SL-FB
Zoro # G7231506
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-4DB70-4SL-FB
- Zoro # G7231506
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 5" |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 975 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (20482)
- STARKE ElectroTrack Single Tow Arm (SET-90067)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, A (S-HS-8P-4SL-FB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3500 lb. (R-SECJ-6FSH)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Forged Steel Wheel (S-ZFFM-13FSB)
- HAMILTON Rigid Caster 52 6X2 Mort (R-526-R)
- HAMILTON Swivel Caster Hs 4X1-1/2 Forged Steel (S-HS-4FS)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- Hamilton Casters