Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 10 in., 5000 lb.
Mfr # S-MD-104SYT-4SL
Zoro # G6890195
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Maxi-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-MD-104SYT-4SL
- Zoro # G6890195
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 13" |
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 8-1/2" x 8-1/2" |
Plate Size | 8-1/2" x 8-1/2" |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Mounting Height | 13 in |
Description
Swivel, Standard Plate Caster, Load Rating 5000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH20-20-G)
- FORBES INDUSTRIES Wheel, Swivel Caster, 8in (1632-S)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb, Rd, A (S-HS-6MB)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- Hamilton Casters