Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Phenolic, 8 in., 3000 lb.
Mfr # S-CH-83PH-4SL-FB
Zoro # G2084564
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-83PH-4SL-FB
- Zoro # G2084564
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 10 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 3000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Resin Utility Cart (PUC-4117)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- HAMILTON Rigid Caster 52 6X2 Unilast (R-526-UYB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- HAMILTON Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb (R-HS-6FSB)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- Hamilton Plate Casters