Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, A
Mfr # S-HS-8P-4SL-FB
Zoro # G6457114
original price:
$160.99
20% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-8P-4SL-FB
- Zoro # G6457114
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 9 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 8 ft L, 53000 lb Cap (EN600X8)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 2600 lb. (EN30X8)
- TRUCKSPEC Clip-On Visor, Mirror, 9.75"X4.25" (7075)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- HAMILTON Plte Caster, Rgd, Nylon, 4 in., 2000 lb., B (R-WH-4NYB)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DT)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4NYB)
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- Hamilton Plate Casters