Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Phenolic, 6 in., 2000 lb.
Mfr # S-CH-63PH-4SL-FB
Zoro # G0829035
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-63PH-4SL-FB
- Zoro # G0829035
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- PRO-LINE Plate Caster Kit, Polyurethane, 275 lb, PK4 (TLC-4HDQS)
- US CARGO CONTROL 2" x 12' Blue Ratchet Strap w/ Double J Hook (5012WH-BLU)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Forged Steel Wheel (S-ZFFM-13FSB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- HAMILTON Rigid Caster 52 4X2 Duralast (R-524-DB)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- Hamilton Casters