Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Phenolic, 6 in, 1200 lb, B
Mfr # S-WH-6P
Zoro # G2509577
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-WH-6P
- Zoro # G2509577
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb (R-CH-13FSB)
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- ALBION 6" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 750 lb (16PB06201ST)
- Hamilton Casters