Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B
Mfr # S-WH-4P-4SL-FB
Zoro # G1889991
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-WH-4P-4SL-FB
- Zoro # G1889991
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Black (EEF2-901CW-14)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2424A3B8AC2P6)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- HAMILTON Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk (S-EPSD-83NYB)
- HAMILTON Stainless Steel Swivel Caster, 3 1/2" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-STL-35NFZ)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb. (S-CH-63PH-4SL-FB)
- HAMILTON Swivel-EAZ Triple Wheel Black 75D Flat Tread on Aluminum Core 6" Diameter x 3" W x 3 1/2" Hub L (W-630-SWF-3/4)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- RUBBERMAID COMMERCIAL High Chair Caster, PK4 (GRFG7805L20000)
- Hamilton Plate Casters