Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk
Mfr # S-EPSD-83NYB
Zoro # G6605121
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Super-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EPSD-83NYB
- Zoro # G6605121
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Plate Size | 6-1/2" x 7-1/2" |
Caster Plate Size | 6-1/2" x 7-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 6 1/2 in x 7 1/2 in |
Mounting Height | 10 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 6500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- SAFCO Utility Hand Truck (4049NC)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 39BF (2WJL4)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- HAMILTON Rigid Ehd 8X3 Ergo-Glide Xt (R-EHD-83EGB)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 165 lb (LPXA-TPA 75G-FI)
- Hamilton Casters