Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk
Mfr # S-WH-4NYB-4SL-FB
Zoro # G7006736
original price:
$182.99
4% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-4NYB-4SL-FB
- Zoro # G7006736
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- HAMILTON Champion Swivel Caster, 10" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-13DT)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-HS2-8DB)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in, 1200 lb, B (S-WH-6P)
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- ZORO SELECT Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb (LK-GSPO 65K)
- Hamilton Plate Casters