Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Heavy-Duty, 3500 lb.
Mfr # S-SECJ-6FSH
Zoro # G7426049
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 3500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-SECJ-6FSH
- Zoro # G7426049
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Swivel Radius | 5 1/4 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- KEEPER 40'X4" Winch Strap, Yellow, Flat Hook, 5,000Lbs WLL (4927)
- KIPP Clevis Joint DIN71752 Thread M10 Left-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.10201)
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- HAMILTON General Utility Swivel Caster, 3" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 3/8" Plain Bore (S-331-A)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-HS2-8DB)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" DuraGlide Wheel (95A), 1/2" Sealed Precision Ball Bearings (S-HS-6GB95)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- HAMILTON Plt Cstr, Kgpnls Swl, Nyln, 6 in, 2300 lb., A (S-ZFHS-6NYB)
- HAMILTON Stainless Steel Swivel Caster, 4" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-STL-4TEZ)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R820-SSR)
- Hamilton Plate Casters