Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Heavy-Duty, 10" Dia.
Mfr # S-SECJ-13DH
Zoro # G7425951
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-SECJ-13DH
- Zoro # G7425951
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Swivel Radius | 7 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 6-1/2" x 7-1/2" |
Caster Plate Size | 6-1/2" x 7-1/2" |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 6 1/2 in x 7 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- CAMPBELL CHAIN & FITTINGS 1/8" x 3/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950024)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- VESTIL 60" x 30" Aluminum Dock Plate, 1/2" Thick, 7800 lb Capacity (EH-6030)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb., A (S-CH-63NYB-4SL-FB)
- HAMILTON Rigid Caster Sec 6X3 Plastex (R-SEC-63PH)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Rigid Zfwh 6X2 Forged Whl (R-ZFWH-6FSB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K69)
- Hamilton Casters