Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Forged Stl, 10 in, 18,000 lb, D
Mfr # S-MD-104FST
Zoro # G6477721
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Maxi-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-MD-104FST
- Zoro # G6477721
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 13" |
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 8-1/2" x 8-1/2" |
Caster Plate Size | 8-1/2" x 8-1/2" |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Mounting Height | 13 in |
Description
Swivel, Standard Plate Caster, Load Rating 18,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- HAMILTON Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-ES-10DT)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- HAMILTON Swivel Pneumatic Caster, 12 in., 625 lb. (S-7012-PRB)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Duralast XC (70D) Wheel (S-ZFFM-83DB70)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (65-UIB-0620-R-Q-42RT)
- Hamilton Casters