Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb
Mfr # S-CH-83FSB-4SL-FB
Zoro # G0988933
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-83FSB-4SL-FB
- Zoro # G0988933
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 4000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1/2-13in, 26 ft.-lb. (33316)
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- HAMILTON Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk (S-EPSD-83NYB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- Hamilton Plate Casters