Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb
Mfr # S-CH-63FSB
Zoro # G2825426
original price:
$404.18
28% off
new price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-63FSB
- Zoro # G2825426
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 8 in |
Description
Swivel, Standard Plate Caster, Load Rating 4000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Flush (T700-1H)
- KEYFLEX Liftall Ken100Kx15 Orange Endless 15Ft (KEN100KX15)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- HAMILTON Medium Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-5TE)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-6P)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- HAMILTON Plte Caster, Rgd, Nylon, 4 in., 2000 lb., B (R-WH-4NYB)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-4DB70)
- ZORO SELECT Swivel Plate Caster, 600 lb., Ball (4DE96)
- Hamilton Casters