Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd
Mfr # S-WH-6MB-4SL-FB
Zoro # G2010900
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-6MB-4SL-FB
- Zoro # G2010900
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- HAMILTON Swivel Caster 200 2-1/2X1 Metal (S-222-1/2-M)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- RWM Kingpinless Swvl Caster, 600 lb, (65-UPR-0420-S)
- Hamilton Casters