Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb., Rd
Mfr # S-HS-6MB-4SL-FB
Zoro # G7035271
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-6MB-4SL-FB
- Zoro # G7035271
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 7 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Set With Buckle (B-042)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- HAMILTON Medium Service Swivel Caster, 8" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-8NF)
- HAMILTON Dual Wheel Rigid Pneumatic Casters, 16 in (R-72166-PR)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel (S-ZFFM-63DB70)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- HATCO Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (04.17.180.00)
- Hamilton Casters