Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B
Mfr # S-WH-6MB
Zoro # G3491056
original price:
$162.62
4% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-6MB
- Zoro # G3491056
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convertible Hand Truck, H 50 x W 23-3/4 (34D677)
- PEERLESS CHAIN 5/16-3/8 RATCHT LOADBINDR, H5123-4152 (H5123-4152)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb. (S-HS-6DB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings (S-52K-4P)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- Hamilton Casters