Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb, A
Mfr # S-HS-4MB
Zoro # G4334784
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-4MB
- Zoro # G4334784
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Tray, ESD, L 26 In, W 20 In (8480005167)
- EXTREME MAX Extreme Max 5001.5775 Heavy-Duty Rubber Wheel Chock with Eyebolt (5001.5775)
- RUBBERMAID COMMERCIAL Back Upright Janitor Cart Trolley (FG6173M0BLA)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb. (S-HS-6DB)
- HAMILTON Rigid Caster, 300 5X1-1/4 Poly-Tech (R-351-NF)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- HAMILTON Medium Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-5TE)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- Hamilton Plate Casters