Shop All Plate Casters
Hamilton
Plate Caster, Steel, 3/4", 3100lb.
Mfr # S-CH-63SWF70D
Zoro # G906284075
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 3100 lb
- Number of Wheels 3
- Wheel Dia. 6 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-63SWF70D
- Zoro # G906284075
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 in |
Mounting Height | 7 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
For Axle Dia. | 3/4 in |
Description
Swivel, Plate Caster, Load Rating 3100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 3, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 1/2" (10 Pack) (HDTGV12-10PK)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- LITTLE GIANT LADDERS Trestle Brackets, 300 lb., Aluminum Mill (26044)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1550 lb. (R-WH-8DB)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- HAMILTON Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk (S-EPSD-83NYB)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- HAMILTON Plte Caster, Rgd, Poly, 10 in., 2200 lb. (R-FM-10DB)
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12-AM)
- Hamilton Casters