Shop All Plate Casters
Hamilton
Plate Caster, Rigid, Heavy-Duty, 5000 lb.
Mfr # R-EPSD-63FVH
Zoro # G7426128
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 4500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-EPSD-63FVH
- Zoro # G7426128
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Overall Height | 8-1/2" |
Mounting Height | 8 1/2 in |
Mounting Plate Size | 6-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 6-1/2" x 7-1/2" |
Caster Plate Size | 6-1/2" x 7-1/2" |
Recommended Track Size | 1-1/2 in x 1-1/2 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 4500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (35XF44)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- LOUISVILLE 8 ft Aluminum Stepladder (AS2108)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- HAMILTON Rigid Caster Ms 6X2 Plastex (R-MS-6P)
- HAMILTON Sngl-Flngd Cstr, Cst Irn, 3-1/2 in., 500 lb (R-HS-FT35H)
- HAMILTON Swivel Sta 5X2 High-Heat Nylon (S-HSTA-5HNY)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-PUR-RS-BSL-2-R-2)
- Hamilton Casters