Shop All Plate Casters
Hamilton
Plate Caster, Rigid, Heavy-Duty, 4000 lb.
Mfr # R-EPSD-83FVH
Zoro # G7426119
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-EPSD-83FVH
- Zoro # G7426119
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Overall Height | 10-1/2" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 6-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 6-1/2" x 7-1/2" |
Caster Plate Size | 6-1/2" x 7-1/2" |
Recommended Track Size | 1-1/2 in x 1-1/2 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 10Ft Lift, 1/2 Ton Cap. (2208A)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-18-86-)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-050 .375 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-308-050)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 2-ply (EN2-902-10-T5)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels (S-WH-62EMB)
- HAMILTON Rigid Caster, 200 3X1-1/4 Metal (R-223-MH)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1200 lb., B (R-WH-8SPB)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- Hamilton Casters