Shop All Plate Casters
Hamilton
Plate Caster, Rigid, Heavy-Duty, 3500 lb.
Mfr # R-SECJ-6FSH
Zoro # G7426100
original price:
$175.79
32% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
- Load Rating 3500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-SECJ-6FSH
- Zoro # G7426100
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Overall Height | 8" |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7505246)
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E30B4P6)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ergo-Tech on Aluminum, 1/2" Sealed Precision Ball Bearings (S-HS-82EMB)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- HAMILTON Rigid Caster, Ehd 10X2-1/2 Duralast (R-EHD-10DB)
- Hamilton Plate Casters