Shop All Plate Casters
Hamilton
Plate Caster, Rigid, 8000 lb., 8" Dia.
Mfr # R-EPSD-84FVT
Zoro # G7426310
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-EPSD-84FVT
- Zoro # G7426310
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 4 in |
Overall Height | 10-1/2" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 6-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 6-1/2" x 7-1/2" |
Plate Size | 6-1/2" x 7-1/2" |
Recommended Track Size | 2 in x 2 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 10,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EET4-902-3)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014273TZ-POL01(KK))
- PENTALIFT Pawls, Pawl (Holdown Catch) (302-0606)
- HAMILTON Rigid Ehd 8X3 Ergo-Glide Xt (R-EHD-83EGB)
- HAMILTON Rigid Caster, Hl 5X1-1/2 Plastex (R-HL-5P)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels (S-HS2-4TRB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-4DB70)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- Hamilton Plate Casters