Shop All Plate Casters
Hamilton
Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn
Mfr # S-ZFHS-6DB
Zoro # G0383568
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFHS-6DB
- Zoro # G0383568
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 7 3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- HAMILTON Plate Caster, Steel, 1/2", 1200lb. (S-ZFWH-4SWF70D)
- HAMILTON Rigid Caster, 7200 12 Pneumatics (R-7212-PR)
- HAMILTON Stainless Steel Swivel Caster, 3 1/2" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-STL-35NFZ)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk (S-WH-4DB70-4SL-FB)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Glide XT Wheel (80A), 1/2" Sealed Precision Ball Bearings (S-ZFWH-6EGB)
- Hamilton Casters