Shop All Plate Casters
Hamilton
Plate Caster, 1040 lb. Load Rating
Mfr # S-FMK-83HMB
Zoro # G9074394
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1040 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 3 in
- Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-FMK-83HMB
- Zoro # G9074394
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Height | 10 1/4 in |
Swivel Radius | 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Overall Wheel Width | 3 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
For Axle Dia. | 3/4 in |
Description
Swivel, Heat-Resistant Standard Plate Caster, Load Rating 1040 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- EKKO Front Wheel, For Use With EA15B (EA15B / EA10.0-1-1)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2602NFX12)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- HAMILTON Plate Caster, 1040 lb. Load Rating (R-FMK-83HMB)
- HAMILTON Swivel Caster, Wh 5X2 Metal Bb (S-WH-5MB)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- Hamilton Casters