Shop All Plate Casters
Hamilton
Plat Cstr, Rgd, Cast Iron, 6 in., 1400 lb, Rd
Mfr # R-WH-6MB
Zoro # G3154067
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-WH-6MB
- Zoro # G3154067
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- ZORO SELECT Swivel Plate Caster, 4 in. Dia., 275 lb. (P17S-RP040K-12-001)
- ADVANTAGE 500' 1/16 Diameter 7x7 Stainless Steel Aircraft Cable (SSAC0627X7R500)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb, Rd, A (S-HS-6MB)
- HAMILTON Swivel Caster, Wh 5X2 Metal Bb (S-WH-5MB)
- HAMILTON General Service Swivel Caster, 5" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-5P)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb. (S-HS-8SPB)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (US_LH-GTH 200K-16-RI05.16)
- Hamilton Plate Casters