Shop All Plastic Wheels
Hamilton
Plastex Wheel 8X2In W/ 1In Rb
Mfr # W-820-P-1
Zoro # G0990888
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Load Rating 1,400 lb
- Hub Length 2 3/16 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-P-1
- Zoro # G0990888
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1 in |
Details
Load Rating | 1,400 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Material | Phenolic |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Color | 0 |
includes Spanner Bushing | No |
Wheel Bearing Type | Roller |
Wheel Core Material | Phenolic |
Tread Shape | Standard |
Wheel/Tread Hardness | 90 Shore D |
Wheel/Tread Hardness Rating | Hard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1400 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, No Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- T.W. EVANS CORDAGE CO .375 in. x 500 ft. Braided Polyester Wire Center Rope (250-120-68)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 700 lb. (HE0404108G)
- CASTERHQ Super High Capacity Polymer Wheel 12"x3", 7,200 lbs Cap (CB-SC123)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- Hamilton Caster Wheels