Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 8X2 1/2Rb
Mfr # W-820-P-1/2
Zoro # G9094473
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-P-1/2
- Zoro # G9094473
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- ZORO SELECT Guard Rail, L30In, Lift Out (5AE31)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- Hamilton Phenolic Wheels