Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 6X2, 1Rb
Mfr # W-620-P-1
Zoro # G9085951
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-P-1
- Zoro # G9085951
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- RUBBERMAID COMMERCIAL Caster, Swivel with Brake, 5 In (GRFG29818)
- WESCO Stair Climber, For Use With 4W471 (150035)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT414-38)
- Hamilton Caster Wheels