Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 6X2, 1-7/16Pb
Mfr # W-620-PL-1-7/16
Zoro # G9085662
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-620-PL-1-7/16
- Zoro # G9085662
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-2448-5-3K-95)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EET2-901-5)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L17-27 (FR04-03)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- Hamilton Phenolic Wheels