Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 6X2, 1-3/16Pb
Mfr # W-620-PL-1-3/16
Zoro # G9085793
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-PL-1-3/16
- Zoro # G9085793
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 007-87825 Trailer Pad Yellow (2 Pack) (007-87825)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600535)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE1801TFX8)
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- ZORO SELECT Caster Wheel, Phenolic, 10 in., 3600 lb. (W-1030-LP-1)
- Hamilton Phenolic Wheels