Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 6X1-1/2 5/8Rb
Mfr # W-615-P-5/8
Zoro # G9086870
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-615-P-5/8
- Zoro # G9086870
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Rail Connector (QG.41)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- Hamilton Phenolic Wheels