Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 5X2 7/8Rb
Mfr # W-520-P-7/8
Zoro # G9102657
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-P-7/8
- Zoro # G9102657
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Clevis Slip Hook (331L-3/8)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- LUND 1PC TRUCK UNLOADING RAMP KIT - 2 PCS (602002)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 4" dia. (P-PH-040X015/038R)
- Hamilton Phenolic Wheels