Shop All Phenolic Wheels
Hamilton
Plastex Wheel 5X2 1/2Rb
Mfr # W-520-P-1/2
Zoro # G3238901
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Load Rating 1,000 lb
- Hub Length 2 3/16 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-P-1/2
- Zoro # G3238901
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,000 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness | 95 Shore D |
Tread Shape | Standard |
includes Spanner Bushing | No |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Color | 0 |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Material | Phenolic |
Wheel Bearing Type | Roller |
Wheel Core Material | Iron |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 95 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- Hamilton Caster Wheels