Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 4X2 5/8Rb
Mfr # W-420-P-5/8
Zoro # G9102377
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-P-5/8
- Zoro # G9102377
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap (146RTPR620S)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- SERVICE CASTER SCC - 5" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT514-38)
- Hamilton Phenolic Wheels