Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 4X2 3/4Rb
Mfr # W-420-P-3/4
Zoro # G9102121
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-420-P-3/4
- Zoro # G9102121
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Manual Trailer Winch With Strap, 3/4" dia. Hub (52191)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- Hamilton Caster Wheels