Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 12X3 3/4Tpr Laminatedtread
Mfr # W-1230-LPT-3/4
Zoro # G9094622
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-LPT-3/4
- Zoro # G9094622
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- CURT Hand Crank Winch with 15 Strap Bow Loop 900 lbs 65 Handle (25002)
- ZORO SELECT Frame Of Roller (D215E)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON CASTERS Hamilton® Plastex Wheel 5 x 2 - 3/4" Roller Bearing (W-520-P-3/4)
- Hamilton Phenolic Wheels