Shop All Plastic Wheels
Hamilton
Plastex Wheel 12X3 1Rb
Mfr # W-1230-P-1
Zoro # G0990291
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 3 in
- Load Rating 3,500 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-P-1
- Zoro # G0990291
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 in |
Details
Load Rating | 3,500 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Color | 0 |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Hardness | 90 Shore D |
Wheel Core Material | Phenolic |
Load Rating Range | 3,000 to 5,999 lb |
Tread Shape | Standard |
Wheel/Tread Material | Phenolic |
includes Spanner Bushing | No |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 3500 lb Load Rating, 3000 to 5999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, No Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- COLSON Colson® 2 Series Wheel 5.00008.339 WS - 8 x 2 Phenolic 1/2 Straight Roller Bearing - Black (5.00008.339 WS)
- NILFISK/ADVANCE WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (56104385)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZG3)
- CASTERHQ TP-100F, 2.85" Wheel, Retractable Leveling Machine Casters, 4 Pack (TP93100-01-NYL-IPC)
- ZORO SELECT Caster Wheel, Elastomer, 5 in. Dia., 1200lb (GTB-0520-08)
- Hamilton Plastic Wheels