Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 12X3-1/2 1-1/4Rb
Mfr # W-1235-P-1-1/4
Zoro # G9094981
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1235-P-1-1/4
- Zoro # G9094981
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 100 lb, D (1UHH6)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- CASTERHQ Phenolic Wheel 12" X2-1/2 Replacement Wheel, 3,000 lbs Capacity (PHW12X212)
- Hamilton Phenolic Wheels