Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 12X3 1-15/16Pb Laminated
Mfr # W-1230-LPL-1-15/16
Zoro # G9094668
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-LPL-1-15/16
- Zoro # G9094668
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X85)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-16M23G-4 )
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8228-2EQ)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- Hamilton Caster Wheels