Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 12X3 1-1/4Rb Laminated Trd
Mfr # W-1230-LP-1-1/4
Zoro # G9094598
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-LP-1-1/4
- Zoro # G9094598
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- HAMILTON OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB (W-12-PR-1)
- CUSHMAN Brake Shoe, Trailing (612412)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- Hamilton Phenolic Wheels