Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 12X2-1/2 3/4Tprd
Mfr # W-1225-PT-3/4
Zoro # G9094799
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1225-PT-3/4
- Zoro # G9094799
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton (LSB15010)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- CASTERHQ 8"x2" Tool Box Kit, Phenolic Wheel, 1,250 Lbs Capacity (CB-9TBK82)
- Hamilton Phenolic Wheels