Shop All Phenolic Wheels
Hamilton
Plastex Wheel 10X3 1-1/4Rb
Mfr # W-1030-P-1-1/4
Zoro # G3234345
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Load Rating 2,900 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1030-P-1-1/4
- Zoro # G3234345
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 1/4 in |
Details
Load Rating | 2,900 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Rubber |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness | 90 Shore D |
includes Spanner Bushing | No |
Wheel/Tread Material | Phenolic |
Load Rating Range | 1,000 to 2,999 lb |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Color | 0 |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 2,900 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, Steel, Vertical Lift (LA-00.50-A)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8C1P6)
- MAASDAM Strap Puller, 1 t, 25 ft. Strap, USA Made (WS-25)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- CASTERHQ 4"x2" Tool Box Kit, Phenolic Wheel, 800 Lbs Capacity (CB-9TBK42)
- Hamilton Caster Wheels